Shop All Coffee and Tea
Barista Prima Coffeehouse
Coffee, 11.28 oz Net Wt, Ground, PK24
Mfr # 6613
Zoro # G505310458
product price: $20.55
/pk 24, $0.86/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Colombia
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Net Weight 11.28 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barista Prima Coffeehouse
- MFR # 6613
- Zoro # G505310458
- UPC # 099555066135
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Colombia |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Net Weight | 11.28 oz |
For Use With | Keurig K-Cup System |
Beverage Package Style | Pod |
Beverage Format | Ground |
Package Weight | 0.47 oz |
Product Type | Coffee |
Sub-Brand | Barista Prima Coffeehouse(R) |
Description
Coffee, Net Weight 11.28 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.47 oz, Sub-Brand Barista Prima Coffeehouse(R), Beverage Flavor Colombia, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Chem Tubing Blue 50 Ft Coils (00425.21)
- TRADITIONAL Fillet Knife, 8 in Blade, Brown Handle (10893)
- NORLAKE Timer Dt140 St-240V (130389)
- UNREAL CANDY Dark Chocolate Crispy Gems Bag 5 oz., PK6 (222)
- BARISTA PRIMA COFFEEHOUSE Coffee, 11.28 oz Net Wt, Ground, PK24 (6611)
- BARISTA PRIMA COFFEEHOUSE Coffee, 2.82 lb Net Wt, Ground, PK96 (6613CT)
- PERFECT SAMPLER Perfect Samplers High Caffeine Coffee Variety Pack-50 Ct (WM-PS-ExBold-50)
- JFG JFG Round Special Blend Filterpack Coffee 2 oz. Packet, PK70 (41410-11087)
- F MATIC Twist Soothing White Tea Refill, 48PK (TW450)
- KEURIG Cofe K-Cp Crml Vnla 24Pk (5000330109)
- SNACK BOX PROS Large K-Cup Assortment, PK84 (70000034)
- Barista Prima Coffeehouse Coffee and Tea