Shop All Coffee and Tea
Barista Prima Coffeehouse
Coffee, 10.8 oz Net Wt, Ground, PK24
Mfr # 6624
Zoro # G205310499
product price: $22.19
/pk 24, $0.92/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Decaf Italian Roast
- Coffee Roast/Tea Type Dark
- Caffeine Type Decaffeinated
- Beverage Package Style Pod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barista Prima Coffeehouse
- MFR # 6624
- Zoro # G205310499
- UPC # 611247385067
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Decaf Italian Roast |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Decaffeinated |
Beverage Package Style | Pod |
Net Weight | 10.8 oz |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Package Weight | 0.45 oz |
Product Type | Coffee |
Sub-Brand | Barista Prima Coffeehouse(R) |
Description
Coffee, Net Weight 10.8 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.45 oz, Sub-Brand Barista Prima Coffeehouse(R), Beverage Flavor Decaf Italian Roast, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSA DEL SOL Salsa Del Sol Jalapeno Hot Sauce 9g, PK500 (00716037000363)
- KING KOOKER Outdoor Cooker, 60K BTU, 10 Gallon Jambalaya Pot, Cast Iron (1740)
- ANTUNES ROUNDUP Toggle Switch 1/2 Dpst (4010111)
- PROCOM HEATING Procom Ventless Dual Fuel Gas Stove - 25,000 Btu, T-Stat Control (QNSD250T)
- BARISTA PRIMA COFFEEHOUSE Coffee, 11.28 oz Net Wt, Ground, PK24 (6611)
- BARISTA PRIMA COFFEEHOUSE Coffee, 2.82 lb Net Wt, Ground, PK96 (6613CT)
- COFFEE BEAN & TEA LEAF French Roast, Soft Coffee Pods, PK96 PK (019120)
- VICTOR ALLEN 2.0 Peppermint Bark Coffee Single Serve Cup, PK80 (FG014612RV)
- BARISTA SELECT Chai Powder, 2 Lbs Bags, PK6 PK (014365)
- THE ORIGINAL DONUT SHOP Coffee, 2.34 lb Net Wt, Ground, PK96 (60052101)
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5BR)
- Barista Prima Coffeehouse Coffee and Tea