No Product Image Available
Bargoose

Zippered 6-Gauge Vinyl Bed Bug-Proof Queen Size Pillow Protector, 2PK


product price: $11.79
/pk 2, $5.90/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your hotel guests with the utmost level of comfort by furnishing your pillows with this Bargoose zippered 6-gauge vinyl bed bug-proof queen size pillow protector. Tested and certified to be bed bug-proof this cover is perfect for any hotel camp boarding school or other overnight hosting establishment. Made of 6-gauge heavyweight vinyl this durable pillow cover has a patented BugStop Seal which is a unique tape closure that fits securely over the zipper end to form a complete seal that prevents bed bugs from getting in or out. This extra protection will give your guests peace of mind with the knowledge they're in the most sanitary environment possible.**Not only is this product bed bug-proof it's flame retardant and dust allergen-proof to help relieve nighttime allergies. Plus it is waterproof and stain-resistant to protect against everything from bodily fluids to accidental spills. Besides outstanding protection you'll also get extreme durability! This cover's electronically sealed seams ensure a long lasting product while its self-locking zippers are made of rust-proof polyester. By giving your guests confidence assurance and comfort they'll want to come back and stay at your establishment or facility! From allergens and accidental spills to bed bugs keep your beds protected with this pillow cover.**Overall Dimensions:*Length: 31''*Width: 21''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.