Shop All Barware and Beverage Service
Barfly
M37132 4-Piece Stainless Steel Cocktail Mixing Kit
Mfr # 470M37132
Zoro # G211181632
Free Shipping & Returns
$106.99
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
- Brand Barfly
- MFR # 470M37132
- Zoro # G211181632
- Country of Origin China
- Category Barware and Beverage Service
Description
Whether your bar is looking to expand its menu and serve up all new cocktails or you are looking to offer mixed drinks at your catered events this Barfly M37132 4-piece stainless steel cocktail mixing kit is just what you need! This deluxe all-in-one cocktail set includes 5-pieces with each one serving a unique function to help make the drink mixing process faster easier and more convenient for your bartenders. Plus since this kit comes with everything you need to start mixing your own signature beverages it helps you save money and time searching for compatible matching bar supplies! Designed for use in bars restaurants lounges and at special events this high-quality set is sure to wow customers and make mixing cocktails a breeze for both novice bartenders and professional mixologists!**Made to optimize the cocktail making process this set includes a 17 oz. cocktail shaker to allow for the ultimate versatility when making drinks. Additionally there is a 2.5 oz. jigger with measurement lines for precise pouring of liquor a 13 3/16'' bar spoon for mess-free stirring and a heavy-duty spring bar strainer to ensure clean unadulterated drink presentations. Featuring a durable elegant stainless steel finish this set is aesthetically pleasing and includes everything you could possibly need to craft the tastiest shaken cocktails for your patrons!**Built for those with an unwavering dedication to the art of crafting cocktails Barfly Mixology Gear products are made to deliver the best appearance temperature consistency and proportion in each and every glass. These high-quality tools are made with the finest materials to deliver the best quality cocktails while enhancing the presentation and showmanship patrons everywhere have come to expect from mixologists. Regardless of the type of cocktail that's being created Barfly Mixology Gear is the top choice of professionals everywhere.**Kit Includes:*- 17 oz. Shaker*- 2.5 oz. Jigger*- 13 3/16'' Bar Spoon*- Heavy-Duty Spring Strainer
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
- BIGS Bigs Sizzlin' Bacon Sunflower Seeds 5.35 oz. Bag, PK12 (9688700221)
- VULCAN HART Heating Element - 480V/2700W (351360-3)
- FRANKE FOODSERVICE COFFEE Fan, F/ Evolution Machine (1557860)
- COMARK Immersion Probe - K Type For - Part# Cmrkatt50 (CMRKATT50)
- RUBBERMAID 4.79 in. W X 12.55 in. L White Plastic Ice Cube Tray (1998412)
- WEDDINGSTAR Weddingstar 8239 Mini Martini Glasses (8239)
- LODGE Dinnerbell W/Striker (A5-5)
- HOFFMASTER Black Coaster, Square, 2-Sided, PK500 (876108)
- TABLECRAFT Twelve-Piece Pourer Set, 1 1/2 oz. Measured Pour (2249A)
- RHINO COFFEE GEAR 12 oz Frothing Milk Pitcher (RHMJ12OZ)
- TRUE FABRICATIONS Drip Free Pour Spouts (2982)
- Barfly Barware and Beverage Service