No Product Image Available

Barfly

M37131VN 5-Piece Vintage Cocktail Mixing Kit


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether your bar is looking to expand its menu and serve up all new cocktails or you are looking to offer mixed drinks at your catered events this Barfly M37131VN 5-piece vintage cocktail mixing kit is just what you need! This deluxe all-in-one cocktail set includes 5-pieces with each one serving a unique function to help make the drink mixing process faster easier and more convenient for your bartenders. Plus since this kit comes with everything you need to start mixing your own signature beverages it helps you save money and time searching for compatible matching bar supplies! Designed for use in bars restaurants lounges and at special events this high-quality set is sure to wow customers and make mixing cocktails a breeze for both novice bartenders and professional mixologists!**Made to optimize the cocktail making process this set includes an 18 and 28 oz. cocktail shaker to allow for the ultimate versatility when making drinks. Additionally there is a 1 oz. and 2 oz. jigger for precise measuring of liquor a 13 3/16'' bar spoon for mess-free stirring and a heavy-duty spring bar strainer to ensure clean unadulterated drink presentations. Featuring a durable elegant vintage finish this set is aesthetically pleasing and includes everything you could possibly need to craft the tastiest shaken cocktails for your patrons!**Built for those with an unwavering dedication to the art of crafting cocktails Barfly Mixology Gear products are made to deliver the best appearance temperature consistency and proportion in each and every glass. These high-quality tools are made with the finest materials to deliver the best quality cocktails while enhancing the presentation and showmanship patrons everywhere have come to expect from mixologists. Regardless of the type of cocktail that's being created Barfly Mixology Gear is the top choice of professionals everywhere.**Kit Includes:*- 18 oz. Shaker*- 28 oz. Shaker*- 1 oz. & 2 oz. Jigger*- 13 3/16'' Bar Spoon*- Heavy-Duty Spring Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.