Shop All Barware and Beverage Service
Barfly
M37103 Deluxe II Stainless Steel Bartending Set
Mfr # 470M37103
Zoro # G511667317
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barfly
- MFR # 470M37103
- Zoro # G511667317
- Country of Origin China
- Category Barware and Beverage Service
Description
For the experienced bartender this Barfly M37103 Deluxe II stainless steel bartending set includes everything you need to take your bartending on-the-go! This set is perfect for portable bars at upscale catered events receptions and parties. The attractive stainless steel finish makes it a versatile addition to any event while the convenient bartender gear bag keeps mixology gear safe and organized during transport. This bag's 2-section design provides the ability to hold all of the tools from shakers and strainers to spoons and muddlers. The ultra-durable and stylish weathered gray waxed canvas exterior ensures longevity as do the strong zippers. The easy-to-clean nylon-lined interior handles potential moistures to maintain a professional look at all times. A removable adjustable shoulder strap with integrated shoulder guard pairs with carry handles to make it easy to transport the bag from one location to the next.**With this set you'll get everything you need to concoct creative cocktails each and every time. Use it to concoct anything from spiked lemonades and mojitos to old fashioneds and caipirinhas. The cocktail shaker set jigger muddlers and strainers make it easy to mix drinks with expert precision. Garnishing tools ice picks and tongs enable eye-catching presentations for a tantalizing look. At the same time traditional tools like the waiter's corkscrew and bar knives give the bartender everything they need to serve up any drink in style.**Built for those with an unwavering dedication to the art of crafting cocktails Barfly Mixology Gear products are made to deliver the best appearance temperature consistency and proportion in each and every glass. These high-quality tools are made with the finest materials to deliver the best quality cocktails while enhancing the presentation and showmanship patrons everywhere have come to expect from mixologists. Regardless of the type of cocktail that's being created Barfly Mixology Gear is the top choice of professionals everywhere.**Set Includes:*- Cocktail shaker set*- Fine mesh strainer*- 9 3/8'' Precision Plus straight tong*- 11 13/16'' bar spoon with muddler end*- Heavy-duty spring bar strainer*- 1 & 2 oz. jigger*- 13 3/16'' bar spoon*- Black Y-peeler*- Channel knife*- Composite muddler*- Japanese ice pick*- Cast aluminum juicer*- Orange peeler*- Citrus zester*- Waiter's corkscrew*- 4 1/4'' serrated rounded tip bar knife*- 4'' pointed tip bar knife*- Narrow fine zester*- Mixology bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILNER Preserve Jar 34 oz (0025.401)
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- SUNCHIPS Sunchips Garden Salsa 1.5 oz., PK64 (44428)
- OFFICE SNAX Reclosable Sugar Canister, 20oz., PK24 (00019CT)
- SAN JAMAR Bar Mat 12x12, Plastic, Black (VM5280BKGR)
- TOVOLO SPONULA SILCN OYS GRY 5in. (44002-201)
- ALLPOINTS Measuring Cup Set , 4 Sizes (2801329)
- TABLECRAFT Beverage Tub with Stand, Stainless Steel (BT2137N)
- ZEES CREATIONS 24 oz Copper Tankard Smooth with Brass Handle (AC6008)
- VINTIQUEWISE Gold Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004278)
- CRESTWARE Hanging Glass Rack, Chrome, 24" (GCHR24)
- Barfly Barware and Beverage Service