No Product Image Available
Barfly

M37102ACP Deluxe 19-Piece Antique Copper-Plated Cocktail Kit


product price: $342.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether your bar is looking to expand their menu and serve cocktails or you're looking to offer mixed drinks at your social gathering or special event this Barfly M37102ACP deluxe 19-piece antique copper-plated cocktail kit is the ultimate all-in-one cocktail kit for your operation! It includes 19-pieces and each piece serves a unique function to help make the drink mixing process faster and easier. Plus since all of the pieces are included in this one convenient kit you can save time finding compatible bar supplies and start mixing drinks right away!**Regardless of what type of drink you're famous for this cocktail kit includes all the necessary tools to create a wide array of mixed drinks that are sure to get your customers talking. This kit includes everything from jiggers strainers and spoons to juicers peelers and knives. Additionally the components have an elegant antique copper-plated finish stainless steel finish and are dishwasher safe for easy cleanup.**Built for those with an unwavering dedication to the art of crafting cocktails Barfly Mixology Gear products are made to deliver the best appearance temperature consistency and proportion in each and every glass. These high-quality tools are made with the finest materials to deliver the best quality cocktails while enhancing the presentation and showmanship patrons everywhere have come to expect from mixologists. Regardless of the type of cocktail that's being created Barfly Mixology Gear is the top choice of professionals everywhere.**Kit Includes:*- 1 Cocktail Shaker Set*- 1 Fine Mesh Strainer*- 9 3/8'' Precision Plus Straight Tong*- 11 13/16'' Bar Spoon with Muddler End*- Heavy-Duty Spring Bar Strainer*- 1 oz. & 2 oz. Jigger*- 13 3/16'' Bar Spoon*- Black Y-Peeler*- Channel Knife*- Composite Muddler*- Ice Pick*- Cast Aluminum Juicer*- Orange Peeler*- Citrus Zester*- Waiter's Corkscrew*- 4 5/16'' Bar Knife with Rounded Tip and Wavy Edge*- 4'' Bar Knife with Pointed Tip and Plain Edge*- Narrow Fine Zester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.