Shop All Barware and Beverage Service
Barfly
M37101CP Basic 5-Piece Copper-Plated Cocktail Kit
Mfr # 470M37101CP
Zoro # G711181804
product price: $154.99
/ea
Free Shipping & Returns
$154.99
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
- Brand Barfly
- MFR # 470M37101CP
- Zoro # G711181804
- Country of Origin China
- Category Barware and Beverage Service
Description
Whether your bar is looking to expand their menu and serve cocktails or you're looking to offer mixed drinks at your social gathering or special event this Barfly M37101CP basic 5-piece copper-plated cocktail kit is the ultimate all-in-one cocktail kit for your operation! It includes 5-pieces and each piece serves a unique function to help make the drink mixing process faster and easier. Plus since all of the pieces are included in this one convenient kit you can save time finding compatible bar supplies and start mixing drinks right away!**This cocktail kit includes a full size and half size shaker a 1 oz. & 2 oz. jigger bar spoon and heavy-duty spring bar strainer. This kit is perfect for creating cocktails that need to be shaken. Additionally the components have an elegant copper plated finish. To maintain their good looks these tools should be hand washed.**Built for those with an unwavering dedication to the art of crafting cocktails Barfly Mixology Gear products are made to deliver the best appearance temperature consistency and proportion in each and every glass. These high-quality tools are made with the finest materials to deliver the best quality cocktails while enhancing the presentation and showmanship patrons everywhere have come to expect from mixologists. Regardless of the type of cocktail that's being created Barfly Mixology Gear is the top choice of professionals everywhere.**Kit Includes:*- Full Size Shaker*- Half Size Shaker*- 1 oz. & 2 oz. Jigger*- 13 3/16'' Bar Spoon*- Heavy-Duty Strainer
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
- LEAKTITE Bucket Lid Plst Wh 8.38" (LD5Q10NA050)
- CRESTWARE Cutting Board, 24 in. L, Blue, Polyethylene (PCB1824B)
- GE Bowl 6In (WB31T10010)
- BIGS Bigs Lightly Salted Pumpkin Seeds 5 oz., PK12 (55136)
- BARY3 BlackSilver Stainless Steel Muddler (BAR-0760)
- ALLPOINTS Funnel, Drain, 7"Dia X 8"H, Plst For Bar Maid Coproration (1021069)
- ZEROWATER Water Pitcher 10Cup (ZR-0810-4N)
- SPRING USA High Efficiency Primary Cell Filter, 12" x 12" for G8370275 (AF98710)
- CONCORD 1/2" Female NPT Stainless Steel Ball Valve 304 Full Port Brew Gear (KA-07)
- RSVP INTERNATIONAL Stoneware Teapot, White (CHAI-W)
- ALLPOINTS Stand, Tray , Wood, Walnut Fnish (2801351)
- Barfly Barware and Beverage Service