No Product Image Available
Barfly

M37101ACP Basic 5-Piece Antique Copper-Plated Cocktail Kit


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether your bar is looking to expand their menu and serve cocktails or you're looking to offer mixed drinks at your social gathering or special event this Barfly M37101ACP basic 5-piece antique copper-plated cocktail kit is the ultimate all-in-one cocktail kit for your operation! It includes 5-pieces and each piece serves a unique function to help make the drink mixing process faster and easier. Plus since all of the pieces are included in this one convenient kit you can save time finding compatible bar supplies and start mixing drinks right away!**This cocktail kit includes a full size and half size shaker a 1 oz. & 2 oz. jigger bar spoon and heavy-duty spring bar strainer. This kit is perfect for creating cocktails that need to be shaken. Additionally the components have an elegant antique copper-plated finish stainless steel finish and are dishwasher safe for easy cleanup.**Built for those with an unwavering dedication to the art of crafting cocktails Barfly Mixology Gear products are made to deliver the best appearance temperature consistency and proportion in each and every glass. These high-quality tools are made with the finest materials to deliver the best quality cocktails while enhancing the presentation and showmanship patrons everywhere have come to expect from mixologists. Regardless of the type of cocktail that's being created Barfly Mixology Gear is the top choice of professionals everywhere.**Kit Includes:*- Full Size Shaker*- Half Size Shaker*- 1 oz. & 2 oz. Jigger*- 13 3/16'' Bar Spoon*- Heavy-Duty Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.