No Product Image Available
Barfly

M30931 Bartender Gear Bag


product price: $442.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Efficiently and safely transport your bartending tools from event to event in style with this Barfly M30931 bartender gear bag. Featuring a fully adjustable padded nylon hook and loop divider system this bartender bag offers incredible versatility and capability to allow you to configure your bag and organize your mixology gear in any way that best suits your needs. Providing a two section design one section holds up to 10 shakers tins or jars while the other section features 2 sewn-in nylon bands with 4 loop sections each for spoons muddlers and other longer products as well as one pocket with a nylon strap and a snap closure to hold it in place.**This bag showcases a weathered gray waxed canvas exterior that is stylish yet durable. It has a thick nylon bottom to support your various tools as well as a nylon-lined interior that resists potential moisture from your tools after the event and is easy to wipe clean once they are removed. The removable adjustable strap features an integrated should guard provides added comfort during travel while strong durable zippers will keep your items secure.**Built for those with an unwavering dedication to the art of crafting cocktails Barfly Mixology Gear products are made to deliver the best appearance temperature consistency and proportion in each and every glass. These high-quality tools are made with the finest materials to deliver the best quality cocktails while enhancing the presentation and showmanship patrons everywhere have come to expect from mixologists. Regardless of the type of cocktail that's being created Barfly Mixology Gear is the top choice of professionals everywhere.**Overall Dimensions:*Length: 20''*Width: 10 1/4''*Height: 14 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.