Shop All Ice Melt
Bareground
Liquid De-Icer - 5 Gal.
Mfr # BG-5P
Zoro # G008825749
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/2 in
- Width 9 in
- Net Weight 58
- Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bareground
- MFR # BG-5P
- Zoro # G008825749
- UPC # 632272000053
- Country of Origin United States
- Category Ice Melt
Dimensions
Length | 11-1/2 in |
Width | 9 in |
Details
Net Weight | 58 |
Type | Liquid |
Description
BareGround Natural de-icer is non-toxic, biodegradable, and safe for the environment, plants and animals.
Melts ice and snow faster than traditional rock saltWater solublePractically color- and odor-freeOne gallon offers the same coverage as 50 lbs. of salt or pelletsChoose between liquid solution or rock salt granules with liquid coating
Melts ice and snow faster than traditional rock saltWater solublePractically color- and odor-freeOne gallon offers the same coverage as 50 lbs. of salt or pelletsChoose between liquid solution or rock salt granules with liquid coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Dolphins Checkerboard Canopy (617-42C-1A)
- BLACK FLAG INSECT FOGGER CONC, 6PK (HG-11079)
- OREGON Clearing Saw Blade Grass & Brush Cutter, MAXI, 24-Tooth (41-936)
- XPOSE SAFETY 25 ft x 45 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2545-X-A)
- BAREGROUND Liquid De-Icer - 1 Gal. (BGS-4)
- GRILLTOWN SS025 Ice Melt & Salt Spreader (GR136725)
- ALLIED PRECISION Allied Precision Ind 1500 Watt Sinking De-Icer DTS15 (DTS15)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Pallet (SU050BG-PAL)
- SNOW JOE Frosty's Nightmare Ice Melt Blend Bag, 40Lbs (FN40)
- EXCEL Ice Melt High Performance Blended Pellets 50 Lb. Bag -25DegF (66700050)
- QIK JOE Calcium Chloride Pellet Ice Melt 20 lb (30020)
- Bareground Ice Melt