Shop All Toys & Games
Barefoot Books
Yoga Pretzels Activity Cards
Mfr # 9781905236046
Zoro # G1427442
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes box, 50 laminated cards, 8-page fold-out booklet
- Recommended Age 4-11 Years
- Recommended Grade Grade PK-5
- Material Laminated Card
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barefoot Books
- MFR # 9781905236046
- Zoro # G1427442
- Country of Origin China
- Category Toys & Games
Details
Includes | box, 50 laminated cards, 8-page fold-out booklet |
Recommended Age | 4-11 Years |
Recommended Grade | Grade PK-5 |
Material | Laminated Card |
Color | Multi |
Description
Calm the mind and body, improve patience and boost confidence with yoga! These 50 cards include forward bends, back bends, partner poses and balance poses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 Part Tan Tint Carbonless 12 Line Guest Check 50 Checks, PK40 (T4797SP)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- ZORO SELECT Literature Mailers 13" x 10" x 2", White, 50/Bundle (55VK90)
- SHARPIE Pen, Sharpie, Fine, Bk (1742663)
- BAREFOOT BOOKS Busy Bear Count + Sort Game (9781782854302)
- POPULAR PLAYTHINGS Playstix® Light Board (90035)
- JC TOYS La Baby Soft 16in. Baby Doll, Pink with Pacifier, Asian (15032)
- PRESSMAN Shark Bite Game (0066)
- LIONEL No.5215 O LionChief 2.0 Steam Pacifics Baltimore & Ohio for Locomotives (LNL2232100)
- LEARNING RESOURCES Gears Gears Gears Machines In Motion (9227)
- LEARNING RESOURCES Cross-Section Flower Model (1905)
- Barefoot Books Toys & Games