Shop All Books
Barefoot Books
Stories from Around the World, Global Chapter, 4 Book Boxed Set
Mfr # 9781782858270
Zoro # G7547096
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1-5
- Material Bound, printed matter
- Color Multi
- Includes 4 books
- Recommended Age 6-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barefoot Books
- MFR # 9781782858270
- Zoro # G7547096
- Country of Origin China
- Category Books
Details
Recommended Grade | Grade 1-5 |
Material | Bound, printed matter |
Color | Multi |
Includes | 4 books |
Recommended Age | 6-10 Years |
Description
Celebrate perseverance and courage and nurture global awareness with this boxed set of 4 illustrated chapter books. These folk tales from Zambia, Russia, Ireland and Brazil feature simple, exciting plots and immersive, full-color illustrations to capture the interest of emerging readers. Included in this boxed set are: Masha and the Bear (Russia), The Tortoise's Gift (Zambia), Cara and the Wizard (Ireland) and The Ruler of the Springs (Brazil).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVEKING The National Locksmith Guide Safe Deposit Box Service Book (SVK-SDBS-BOOK)
- XEROX Toner 006R04385, 1,500 Page-Yield, Magenta (006R04385)
- ZORO SELECT Long Corrugated Boxes, 40" x 14" x 14", Kraft, 15/Bundle (55VJ61)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 10 ft- Black (WL-ED-UV-200-10-BK)
- BAREFOOT BOOKS Babys First Words Board Book (9781782858720)
- BAREFOOT BOOKS The Bread Pet - A Sourdough Story (9781646860654)
- BAREFOOT BOOKS Solar System Book (9781782858232)
- BAREFOOT BOOKS Lets Celebrate Special Days Around the World Children's Book (9781782858348)
- KAGAN Teambuilding Questions (BQTB)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series - Filling Out Forms (REM 435)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- Barefoot Books Books