Shop All Toys & Games
Barefoot Books
Mindful Kids Activity Cards
Mfr # 9781782853275
Zoro # G1427436
original price:
$26.61
15% off
new price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-11 Years
- Recommended Grade Grade PK-5
- Includes box, 50 laminated cards, 8-page fold-out booklet
- Color Multi
- Material Laminated Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barefoot Books
- MFR # 9781782853275
- Zoro # G1427436
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4-11 Years |
Recommended Grade | Grade PK-5 |
Includes | box, 50 laminated cards, 8-page fold-out booklet |
Color | Multi |
Material | Laminated Card |
Description
Introducing Mindful Kids, the one-of-a-kind mindfulness activity deck for kids age 4 to 104! Make any moment mindful from morning to night with 5 categories of cards, designed to fit into each part of the day. Whimsical full-color illustrations on both sides of the cards provide easy-to-follow steps for each practice. The 50 cards and 8-page instructional booklet include tips for children of a wide range of abilities, making this deck an inclusive tool for nurturing inner peace and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 1oz. MANURE - Scented Cologne Spray (SPR-1OZ-MANU)
- ADVANTUS Mobile File Cart with Sliding Baskets (34075)
- LEARNING RESOURCES Human Skeleton Model, 41 Pieces (3337)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- BAREFOOT BOOKS Busy Bear Count + Sort Game (9781782854302)
- PROSKIT Wood Burning Hobby Kit (SI-132A)
- ROO GAMES KLOAK Strategy Game (AS81019)
- LIONEL Lionel LNL83275 Sugar Cookie Smoke Fluid (LNL83275)
- SOUDAL ACCUMETRIC Soudafoam Fireblk Gap Block Gun Foam 12PK (120919)
- WOODLAND SCENICS Script and Old English - Gold (WOO757)
- BIGJIGS Crocodile Number Puzzle (BJ029)
- Barefoot Books Toys & Games