Shop All Toys & Games
Barefoot Books
Build-a-Story Cards - Ocean Adventure
Mfr # 9781782857396
Zoro # G600936645
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper, Paperboard
- Recommended Age 3-10 years
- Recommended Grade Grade PK-5
- Color Multi
- Includes Box, 36 laminated cards, eight-page fold-out booklet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barefoot Books
- MFR # 9781782857396
- Zoro # G600936645
- Country of Origin China
- Category Toys & Games
Details
Material | Paper, Paperboard |
Recommended Age | 3-10 years |
Recommended Grade | Grade PK-5 |
Color | Multi |
Includes | Box, 36 laminated cards, eight-page fold-out booklet |
Description
Invite children to create stories about mermaids and pirates while building basic math skills with this deck of 36 wordless storytelling cards, designed to support 30+ games. Children will create stories about mermaids and pirates while building basic math skills. Select from an array of 12 character, 12 setting and 12 object cards to craft your story. Help build literacy, sequencing and problem-solving skills. Includes fold-out leaflet about How to Use Your Build-a-Story Cards with recommendations for games and activities. For children aged 3 to 10.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 4", Kraft, 25/Bundle (11R417)
- MARTIN SPORTS Martin Sports Plastic Scooter, Blue (PL14BLUE)
- WESTCOTT Scissors, Right or Left Hand, 7 In. L (13526)
- ZORO SELECT 18" x 4" Open Poly Bags, 1.50 mil, Clear (5DGA0)
- BAREFOOT BOOKS Busy Bear Count + Sort Game (9781782854302)
- DIDAX Unifix® Math Manipulative Kit (211896)
- HOT WHEELS CARS HOT WHEEL BSCS MULT (5785)
- LEARNING RESOURCES New Sprouts® Cure it (9248)
- CHILDRENS FACTORY Sand Kidfetti Play Pellets, 10 lbs (910062)
- JUNIOR LEARNING 6 Conflict + Resolution Games (JL415)
- PLUS-PLUS Open Play Set, Neon, 600 pieces (03311)
- Barefoot Books Toys & Games