Shop All Toys & Games
Barefoot Books
Build-a-Story Cards - Community Helpers
Mfr # 9781782857402
Zoro # G500936677
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Includes Box, 36 laminated cards, eight-page fold-out booklet
- Material Paper, Paperboard
- Recommended Age 3-10 years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barefoot Books
- MFR # 9781782857402
- Zoro # G500936677
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-5 |
Includes | Box, 36 laminated cards, eight-page fold-out booklet |
Material | Paper, Paperboard |
Recommended Age | 3-10 years |
Color | Multi |
Description
Highlight the importance of teamwork, responsibility and kindness with these 36 wordless storytelling cards, designed to support 30+ games. Explore what makes a community happy and safe with the 36 wordless cards. Select from an array of 12 character, 12 setting and 12 object cards to craft your story. Help build literacy, sequencing and problem-solving skills. Includes fold-out leaflet about How to Use Your Build-a-Story Cards with recommendations for games and activities. For children aged 3 to 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 8" x 4" x 2", White, 50/Bundle (M842)
- LANDSCAPERS SELECT Shears Floral (BD1112)
- SCHOOL SMART 8-Pocket Project Organizer, Polypropylene, Multicolor (081928)
- MILWAUKEE TOOL Markers, 12 PK (48-22-3150)
- BAREFOOT BOOKS Busy Bear Count + Sort Game (9781782854302)
- SMOLART Smolart Hand Carved Soapstone Animal Chess Set Board; 15 in. (KSH0014A_602026)
- LEGO Friends Creative Monsters Toys Plastic Multicolored (11017)
- ENDLESS GAMES 1959 Ford Anglia Light Blue Weathered with Harry Potter Diecast Figurine 1-24 Diecast Model Car (EN1541577)
- MINDWARE Seek-a-Boo Game (62076)
- LIONEL Lionel LNL24251 Caribou Animal Pack (LNL24251)
- MELISSA & DOUG Musical Farmyard Cube Learning Toy (9177)
- Barefoot Books Toys & Games