Shop All Cooking Utensils
Barebones Living
Wooden Spoon - Walnut
Mfr # CKW-367
Zoro # G609762412
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 0
- Color Brown
- Length 0
- Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-367
- Zoro # G609762412
- UPC # 819665013672
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 0 |
Length | 0 |
Height | 0 |
Details
Item | Wooden Spoon - Walnut |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Tray Assembly Cafe Pour Over (WC-54118)
- ZORO SELECT Utility Tub, 7-1/2 gal., Silver (3HNF5)
- LODGE MELTING POT 4.5""LOGIC CI (LMP3)
- BONTA Pizza Sauce Fancy Basil 107 oz., PK6 (10078485301100)
- BAREBONES LIVING Barebones Cowboy Grill Steel Skewers (CKW-461)
- BAREBONES LIVING Barebones Cowboy Grill Carving Fork (CKW-468)
- BAREBONES LIVING Barebones Cowboy Grill Fish Spatula (CKW-467)
- BAREBONES LIVING Barebones Cowboy Grill Chef Spoon (CKW-466)
- BAREBONES LIVING Barebones Cowboy Grill Ladle (CKW-464)
- FARBERWARE Farberware 6009295 Black Nylon & Plastic Slotted Turner (6009295)
- TRAEX Scraper Pan Poly. White (1345)
- Barebones Living Cooking Utensils