Shop All Carabiners
Barebones Living
Wiregate Carabiner Large - Gold, 3.5 Length, Gold
Mfr # STC-627
Zoro # G909762396
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 3.5
- Width 7.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # STC-627
- Zoro # G909762396
- UPC # 819665016277
- Country of Origin China
- Category Carabiners
Dimensions
Length | 3.5 |
Width | 7.8 |
Details
Item | Wiregate Carabiner Large - Gold |
Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Size 7, 14 In. L, PR (E114RB/7)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC3KV-02-S)
- OASIS Nitrile Disposable Gloves, Nitrile, L, 100 PK (SMNS104/NG-2005)
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black (SB4-A1-3R3)
- 3M DBI-SALA Carabiner, Auto-Lock, 7 in Length, Zinc Plated steel, Gold (2000113)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- HOME PLUS Aluminum Blue D Carabiner (XD14063)
- Barebones Living Fall Protection