Shop All Rechargeable Flashlights
Barebones Living
Vintage Flashlight - VW
Mfr # LIV-190
Zoro # G709808621
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Overall Height 9
- Color Vintage White
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-190
- Zoro # G709808621
- UPC # 819665011906
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 4 |
Overall Height | 9 |
Length | 3 |
Details
Color | Vintage White |
Item | Vintage Flashlight - Vintage White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Flat Panl Fixture Wht1X4 (FP1X4/4WY/WH)
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl replacement light bulb lamp (40T8DC/CL LIGHT BULB / LAMP)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO 30PK)
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- BAREBONES LIVING Vintage Flashlight - SG (LIV-291)
- NEBO Rechargeable 1/4 Mile Spotlight with Integrated COB (NEB-SPT-1004)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- STREAMLIGHT Stinger DS LED Rechargeable Flashlight Black ext. dia. 1.5" x 8.85" L (ELS201-BK)
- LITEZALL Nearly Invincible 1000 Lumen Rechargeable Tactical Flashlight (LA-1KRFLNI-6/12)
- NEBO Redline 6000 Lumens Black LED Rechargeable Flashlight (NE7996)
- LITEZALL Rechargeable Thin 2000 Lumen Tactical Flashlight (LA-2KTHN-6/12)
- Barebones Living Rechargeable Flashlights