Shop All Rechargeable Flashlights
Barebones Living
Vintage Flashlight - SG
Mfr # LIV-291
Zoro # G509808630
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Overall Height 9
- Length 3
- Color Slate Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-291
- Zoro # G509808630
- UPC # 819665012910
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 4 |
Overall Height | 9 |
Length | 3 |
Details
Item | Vintage Flashlight - Slate Gray |
Color | Slate Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Mb2x40/120rs-srnk (MB2X40/120RS-SRNK OSRAM SYLVANIA)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND NB DL BB G2 4/1)
- EKENA MILLWORK Locke Architectural Grade PVC Contemporary Ceiling Medallion, Two Piece, 10"OD x 3"ID x 6"C x 1"P (CMP10LE2-03000)
- SIGMA ELECTRIC Lampholders/Roundcvr Gry (14782)
- LITEZALL Rechargeable Ultac OG Soft Touch Flashlight (LA-ULTACOG-4/16)
- PROMIER PRODUCTS Kodiak 5K Rechargeable Tactical Flashlight (K-5KTRB-8)
- OLIGHT Marauder Mini 7000 Lumen Super Bright Rechargeable Flashlight (6975498000495)
- FENIX Dual Light 600 lumen Rechargeable EDC Flashlight (LD12R)
- NEBO USB-C Rechargeable Half-Mile Beam Flashlight (NEB-FLT-1008)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- NEBO USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light (NEB-WLT-1003)
- Barebones Living Rechargeable Flashlights