Shop All Outdoor Wall Lights
Barebones Living
Vintage Flashlight - OD
Mfr # LIV-290
Zoro # G009808666
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # LIV-290
- Zoro # G009808666
- UPC # 819665012903
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4 |
Height | 9 |
Length | 3 |
Details
Item | Vintage Flashlight - Olive Drab |
Fixture Housing Color | Olive Drab |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- CURRENT GE 40W 48 Plant Bulb (49893)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Signal Master 12V, SG20-12RG (60-5466)
- ELCO LIGHTING LED Wall Mount with Photocell (EWM17W30)
- BAREBONES LIVING Outpost Lantern - Vintage White (LIV-141)
- BAREBONES LIVING Miners Lantern - Brass (LIV-230)
- BAREBONES LIVING Barebones Railroad Lantern, Slate Gray (LIV-282)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- SUPERSHINE 1 Light Brynn Outdoor Wall Fixture (SU2690036)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- Barebones Living Outdoor Wall Lights