Shop All Tool Bags, Backpacks & Totes
Barebones Living
Tool Bag, Slate Gray, Gathering Bag - Slate Gray
Mfr # GDN-068
Zoro # G309762439
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate Gray
- Material Gathering Bag - Slate Gray
- Features Gathering Bag - Slate Gray
- Length 3
- Width 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-068
- Zoro # G309762439
- UPC # 819665010688
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 3 |
Width | 17.5 |
Height | 9 |
Details
Item | Tool Bag |
Color | Slate Gray |
Material | Gathering Bag - Slate Gray |
Features | Gathering Bag - Slate Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J7422M)
- WESTWARD Bolt Cutters, Steel, 24 in, Center Cut (493V66)
- KO-KEN ScrewDriver Slotted 5mm 175mm (168S-5)
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77527)
- BAREBONES LIVING Tool Bag, Slate Gray, Foraging Bag - Slate Gray (GDN-098)
- BAREBONES LIVING Tool Bag, Dark Khaki, Gathering Bag - Dark Khaki (GDN-069)
- ERGODYNE Arsenal 5872 Wrench Roll-Up (13772)
- PLATT Backpack, Black/Yellow, Metal (Hardware), Polyester Fabric, TPE Plastic (Shell Bottom), 27 Pockets (B320)
- KLEIN TOOLS Extra-Large Nylon Equipment Bag (5180)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 21 Pockets (32PJ37)
- 2W INTERNATIONAL Basic Gear Bag, Lime (GB95-04)
- Barebones Living Tool Bags, Backpacks & Totes