Shop All Tool Bags, Backpacks & Totes
Barebones Living
Tool Bag, Slate Gray, Foraging Bag - Slate Gray
Mfr # GDN-098
Zoro # G409762377
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate Gray
- Material Foraging Bag - Slate Gray
- Features Foraging Bag - Slate Gray
- Height 3
- Width 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-098
- Zoro # G409762377
- UPC # 819665010985
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 3 |
Width | 13.5 |
Length | 15 |
Details
Item | Tool Bag |
Color | Slate Gray |
Material | Foraging Bag - Slate Gray |
Features | Foraging Bag - Slate Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 3/4 in L (54TN37)
- KO-KEN Bit Holder 1/4 Hex 36mm 1/4 Sq. Drive (12137E)
- MILWAUKEE TOOL M18 Cut Out Tool, M18 CP2.0 Battery (2627-20, 48-11-1820)
- BAREBONES LIVING Tool Bag, Slate Gray, Gathering Bag - Slate Gray (GDN-068)
- BAREBONES LIVING Tool Bag, Dark Khaki, Gathering Bag - Dark Khaki (GDN-069)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 XL)
- KLEIN TOOLS Tool Bag, Orange/Black, Yellow/Black, Light Gray/Black, Blue/Black, Dark Gray/Black (55569)
- ASTRO PNEUMATIC DOOR SKINNING TOOL PNEUMATIC (AODS1000)
- KLEIN TOOLS Tool Tote, Black, 1680d Ballistic Material, 20 Pockets (554158-14)
- Barebones Living Tool Bags, Backpacks & Totes