Shop All Tool Bags, Backpacks & Totes
Barebones Living
Tool Bag, Foraging Bag - Dark Khaki, Dark Khaki, Foraging Bag - Dark Khaki
Mfr # GDN-099
Zoro # G509762420
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Dark Khaki
- Material Foraging Bag - Dark Khaki
- Features Foraging Bag - Dark Khaki
- Width 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # GDN-099
- Zoro # G509762420
- UPC # 819665010992
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 13.5 |
Height | 3 |
Length | 15 |
Details
Item | Foraging Bag - Dark Khaki |
Tool Storage Type Included | Tool Bag |
Color | Dark Khaki |
Material | Foraging Bag - Dark Khaki |
Features | Foraging Bag - Dark Khaki |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X40)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711FSZ)
- KO-KEN Bit Socket 5/16 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-5/16)
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Socket (SHD13117)
- BAREBONES LIVING Tool Bag, Foraging Bag - Slate Gray, Slate Gray, Foraging Bag - Slate Gray (GDN-098)
- BAREBONES LIVING Tool Bag, Gathering Bag - Slate Gray, Slate Gray, Gathering Bag - Slate Gray (GDN-068)
- BAREBONES LIVING Tool Bag, Gathering Bag - Dark Khaki, Dark Khaki, Gathering Bag - Dark Khaki (GDN-069)
- KLEIN TOOLS Tool Bag, Tool Bag, Blue/Red, Canvas, 1 Pockets (5539LCPAK)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5103S)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Canvas, 1 Pockets (5109P)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4-Pack (5140)
- Barebones Living Tool Bags, Backpacks & Totes