Shop All Tool Bags, Backpacks & Totes
Barebones Living
Tool Bag, Dark Khaki, Gathering Bag - Dark Khaki
Mfr # GDN-069
Zoro # G909762419
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Khaki
- Material Gathering Bag - Dark Khaki
- Features Gathering Bag - Dark Khaki
- Height 9
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # GDN-069
- Zoro # G909762419
- UPC # 819665010695
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 9 |
Length | 3 |
Width | 17.5 |
Details
Item | Tool Bag |
Color | Dark Khaki |
Material | Gathering Bag - Dark Khaki |
Features | Gathering Bag - Dark Khaki |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Impact Universal Joint, 1/2"Dr. (14558)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHS)
- KAPRO 905 CONDOR 48" Professional Box Level with OPTIVISION Red (905-41-48)
- IRWIN 22.0 Mm - 1.50 Mm Hcs Hex Die - Bulk (8565ZR)
- BAREBONES LIVING Tool Bag, Slate Gray, Foraging Bag - Slate Gray (GDN-098)
- BAREBONES LIVING Tool Bag, Slate Gray, Gathering Bag - Slate Gray (GDN-068)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680d Ballistic Material, 31 Pockets (55431)
- BUCKET BOSS Tool Duffel Bag, All-Weather Duffle, 20" x 12" x 12", Waterproof Tarpaulin (68020)
- BUCKET BOSS Gatemouth Hopalong Tool Tote, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- KLEIN TOOLS Bag/Tote, Canvas Bag with Connection Points, #4 Canvas (5416OCTO)
- DICKIES Bag/Tote, 20" (57033)
- Barebones Living Tool Bags, Backpacks & Totes