Shop All Shovels and Scoops
Barebones Living
Scoop Shovel, Black Walnut Handle
Mfr # GDN-092
Zoro # G409808648
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5 in
- Handle Material Walnut
- Blade Type Scoop
- Blade Width 12.5 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-092
- Zoro # G409808648
- UPC # 819665010923
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Overall Length | 3.5 in |
Blade Width | 12.5 in |
Overall Height | 1.5 in |
Details
Handle Material | Walnut |
Blade Type | Scoop |
Item | Scoop Shovel |
Handle Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Mosquito Net Double Wide (9760)
- LOGO BRANDS Cincinnati Bengals Quad Chair (607-13Q)
- BLACK & DECKER 20V MAX* Lithium Pole Pruning Saw - Battery and Charger Not Included (LPP120B)
- ESPOMA GT- 4 GARDEN TONE 4LB BAG (GT4)
- BAREBONES LIVING Ergonomic Stainless Steel Spade Blade, Walnut Handle (GDN-052)
- BAREBONES LIVING Folding Shovel, Lightweight and Durable Beechwood Handle, Manganese Steel Blade (HMS-2100)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49173)
- THE BRUSH MAN #2 Square Point Shovel, 60.8 in L (SHOVEL-SQ-LW2-I)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49732)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 29 in L Hard Wood Handle (49248)
- Barebones Living Lawn & Garden Tools