Shop All Folding Chairs
Barebones Living
Ridgetop Wood Folding Chair
Mfr # CKW-584
Zoro # G109762387
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.5
- Overall Width 34.65
- Color Brown
- Overall Length 18.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-584
- Zoro # G109762387
- UPC # 819665015843
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 3.5 |
Overall Width | 34.65 |
Overall Length | 18.11 |
Details
Item | Ridgetop Wood Folding Chair |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RC-8540)
- SAUDER Edge Water Library With Doors Esb , Three adjustable shelves for flexible storage options (409046)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- FLASH FURNITURE Kids Folding Chair, Brown (Y-KID-BN-GG)
- FLASH FURNITURE Fabric Church Chair w/Book Rack, Beige (XU-CH-60096-BGE-BAS-GG)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- COSCO FOLDING CHAIR VINYL SAND (14-993-ANT4)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-GOLDVEIN-BK-VY-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2inH, Black, PK4 (2210)
- FLASH FURNITURE Gold Fabric Banquet Chair (4-FD-C01-GOLDVEIN-GO-GG)
- Barebones Living Seating