Shop All Portable Device Chargers
Barebones Living
Power Bank - 5000 mAh - VW
Mfr # LIV-138
Zoro # G909808643
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vintage White
- Overall Width 4.25
- Height 8
- Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-138
- Zoro # G909808643
- UPC # 819665011388
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 4.25 |
Height | 8 |
Length | 1.5 |
Details
Item | Power Bank - 5000 mAh - Vintage White |
Color | Vintage White |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Fullriver DC35-12A, DC35-12 A - 2 Pack (ML35-12GELMP2906)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Star Micronics RC002P (EA) (R2866)
- ILC Replacement for Altec Lansing Omni Jacket Battery (OMNI JACKET)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML9-1210322)
- DIAMOND VISIONS USB Wall Charger (01-1083)
- SCANSTRUT ROKK 10W Sub Wireless Integrated Charging Pad (SC-CW-07F)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle (SC-CW-05F)
- MOBILESPEC Fang 5.4 Amp Dual AC Charger 20ct PDQ (MBSBSSAC)
- TOUGHTESTED ROC16 16,000 mAh Solar Charger and Wireless Portable Power Bank with Flashlight (TT-PBW-SW16)
- HONEYWELL Docking Station Cradle, 10" L, 14" W (T02-0403-000)
- SOLAR Charger W/ Small Jack, 110V (SOLESA218)
- Barebones Living Portable Device Chargers