Shop All Portable Device Chargers
Barebones Living
Power Bank - 5 mAh - Black
Mfr # LIV-298
Zoro # G909808650
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 4.25
- Height 8
- Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-298
- Zoro # G909808650
- UPC # 819665012989
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 4.25 |
Height | 8 |
Length | 1.5 |
Details
Item | Power Bank - 5,000 mAh - Black |
Color | Black |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Zeus PC1.2-6 (ML1.3-6167)
- EMINENCE SPEAKER 10 Inch Brit Guitar Speaker; 75W; 8 Ohms - RAMROD (RAMROD)
- DISCOUNT TWO-WAY RADIO RCA Police Style Rubberized Speaker Mic with Screw in Connector, Heavy Duty (SM310-X03S)
- ADESSO Antimicrobial Flex Full USB KB, AKB232UB (AKB-232UB)
- BAREBONES LIVING Power Bank - 5000 mAh - VW (LIV-138)
- BAREBONES LIVING Power Bank - 1 mAh - VW (LIV-139)
- KWIKBOOST EdgePower Portable Power Station Personal Use Bundle 1 Battery, 1 Tabletop Unit, 1 Battery Charger (KBEP002)
- CLORE AUTOMOTIVE 25 ft. Heavy Duty 1 Gauge Booster Cables (401252)
- IHIP Magnetic wireless Apple Watch charger (IHIP59)
- EZRED Super Gripper Battery Lifter (EZRBK550)
- TOMAHAWK POWER Portable Power Station, 155Wh 200W 4-Port Backup Lithium Battery USB-C (TPB200)
- Barebones Living Portable Device Chargers