Shop All Portable Device Chargers
Barebones Living
Power Bank - 10000 mAh - Black
Mfr # LIV-299
Zoro # G809808637
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 5.75
- Height 8
- Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-299
- Zoro # G809808637
- UPC # 819665012996
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 5.75 |
Height | 8 |
Length | 1.5 |
Details
Item | Power Bank - 10000 mAh - Black |
Color | Black |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY ALKALINE 9V 2PK (A1604-2FUSK)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-MO06-6)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- ILC Replacement For TROJAN J305EAC, 8PK (J305E-AC-8-PACK)
- BAREBONES LIVING Power Bank - 1 mAh - VW (LIV-139)
- BAREBONES LIVING Power Bank - 5000 mAh - VW (LIV-138)
- LEVITON OUTLET/USB CHGR 15A BLK (R05-T5632-0BE)
- KWIKBOOST EdgePower Portable Power Station Personal Use Bundle 1 Battery, 1 Tabletop Unit, 1 Battery Charger (KBEP002)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- Barebones Living Portable Device Chargers