Shop All Cookware
Barebones Living
Polished Cast Iron DO - 4 qt
Mfr # CKW-327
Zoro # G509762383
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Height 9
- Color Black
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-327
- Zoro # G509762383
- UPC # 819665013276
- Country of Origin China
- Category Cookware
Dimensions
Width | 14 |
Height | 9 |
Length | 14 |
Details
Item | Polished Cast Iron Dutch Oven - 4 qt |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE Lid Mount, Plastic Pour-Over (210-00295)
- ARAVEN STACKABLE BEVERAGE PITCHER WITH LID, PC 61 OZ (31403)
- FOLLETT Seal, Face (01039437)
- HOBART Solenoid - 240V 3/4 (270329-2)
- BAREBONES LIVING Cast Iron Skillet - 10in (CKW-302)
- BAREBONES LIVING Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking (CKW-312)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 10in (CKW-317)
- BAREBONES LIVING Barebones Cast Iron Flat Pan (CKW-314)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 6in (CKW-315)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 12in (CKW-318)
- CUISINART STIRFRY PAN W/LID SS 14"" (726-38H)
- Barebones Living Cookware