Shop All Outdoor Wall Lights
Barebones Living
Outpost Lantern - Vintage White
Mfr # LIV-141
Zoro # G509808661
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-141
- Zoro # G509808661
- UPC # 819665011418
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.5 |
Height | 11.5 |
Length | 7 |
Details
Item | Outpost Lantern - Vintage White |
Fixture Housing Color | Vintage White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting MXA23045 (MXA23045)
- ILB GOLD Bulb, Halogen Quartz Tungsten Ar Shape, Replacement For Donsbulbs, 50Ar111/25/Fl (50AR111/25/FL)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC (8A19/LED/YELLOW/P/ND 120V 4/1FB)
- BAREBONES LIVING Barebones Railroad Lantern, Slate Gray (LIV-282)
- BAREBONES LIVING Miners Lantern - Brass (LIV-230)
- BAREBONES LIVING Barebones Railroad Lantern, Antique Bronze (LIV-280)
- BAREBONES LIVING Vintage Flashlight - OD (LIV-290)
- DABMAR LIGHTING Wall Pack Fixture, DW1852, MT, Large (DW1852-MT)
- NUVO 1-Light 10 in. Round Cage Bulk Head Die Cast Bulk Head (60-519)
- PROGRESS LIGHTING Roman Coach Collection Black One-Light Small Wall Lantern (P5985-31MD)
- Barebones Living Outdoor Wall Lights