Shop All Suitcases & Luggage Bags
Barebones Living
Neelum Zipper Pouch - Khaki Large
Mfr # STC-723
Zoro # G409762445
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Color Khaki
- Width 14
- Length 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # STC-723
- Zoro # G409762445
- UPC # 819665017236
- Country of Origin China
- Category Suitcases & Luggage Bags
Dimensions
Height | 0.5 |
Width | 14 |
Length | 6.25 |
Details
Item | Neelum Large Zipper Pouch - Khaki |
Color | Khaki |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- SCOTCH Laminator, Thermal (TL902VP)
- ZORO SELECT Literature Mailers 9" x 9" x 3", White, 50/Bundle (55VK43)
- REDIFORM OFFICE PRODUCT Blueline, Notepro Undated Daily Planner, 9-1/4 X 7-1/4, Black (A29C81)
- BUYSMARTDEPOT Buysmartdepot G3768 Two - Way Computer Messenger Bag (G3768)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Black (EL577985)
- PREFERRED NATION Preferred Nation P9230.BLK/BLUE 34 in. Rolling Duffle - Black (P9230.BLK/BLUE)
- FOX LUGGAGE INC ROCKLAND PRD340-BLACK 40 Inch ROLLING DUFFLE (PRD340-BLACK)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Black, 5PK (EL08094K)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, COYOTE BROWN (111094-498)
- EVEREST TRADING Everest S219L-RD 26 in. 600 Denier Polyester Sports Duffel (S219L-RD)
- Barebones Living Suitcases & Luggage Bags