Shop All Book Bags & Backpacks
Barebones Living
Neelum Duffel Bag - Khaki
Mfr # STC-717
Zoro # G709762381
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Length 12
- Height 3
- Width 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # STC-717
- Zoro # G709762381
- UPC # 819665017175
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Length | 12 |
Height | 3 |
Width | 14.5 |
Details
Color | Khaki |
Item | Neelum Duffel Bag - Khaki |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 40" x 20" x 20", Kraft, 5/Bundle (55VM49)
- DACASSO Classic Black Leather Single Pen Stand with Gold Accents (AG-1025)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK6 (63630)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 10", Kraft, 10/Bundle (55VM36)
- BAREBONES LIVING Neelum Oversized Tote Bag - Khaki (STC-719)
- BAREBONES LIVING Neelum Market Tote Bag - Khaki (STC-718)
- MUSTANG SURVIVAL Unisex Java Bombay Backpack, Blue - Large & Extra Large (796109)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- PROPAC BACKPACK WITH TEEN CERT LOGO (D2012-TEEN-GREEN)
- BAZIC PRODUCTS 16in. Basic Backpack, Gray, 2PK (1041)
- HARVEST Harvest LM214 Rec Wheeled Deluxe 17 in. See-through Clear 0.5 mm. PVC Backpack (LM214 Red)
- Barebones Living Book Bags & Backpacks