Shop All Outdoor Wall Lights
Barebones Living
Miners Lantern - Brass
Mfr # LIV-230
Zoro # G109808634
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-230
- Zoro # G109808634
- UPC # 819665012309
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4 |
Height | 8 |
Length | 3 |
Details
Item | Miners Lantern - Brass |
Fixture Housing Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- ILC Replacement for Satco S2242 replacement light bulb lamp (S2242 SATCO)
- ILC Replacement for GE General Electric G.E Qh1000t3/cl 230-250v replacement light bulb lamp (QH1000T3/CL 230-250V GE GENERAL ELECTRIC G.E)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3500)
- BAREBONES LIVING Barebones Railroad Lantern, Slate Gray (LIV-282)
- BAREBONES LIVING Outpost Lantern - Vintage White (LIV-141)
- BAREBONES LIVING Vintage Flashlight - OD (LIV-290)
- BAREBONES LIVING Barebones Railroad Lantern, Antique Bronze (LIV-280)
- DABMAR LIGHTING 2.5W & 12V JC-LED 15 LEDs Round Open Face Y Guard Step Light - White (LV-LED704-W)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- Barebones Living Outdoor Wall Lights