Shop All Cups
Barebones Living
Kuksa Cup 8 oz BB
Mfr # CKW-1021
Zoro # G309762408
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Height 3
- Overall Length 4.2
- Overall Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-1021
- Zoro # G309762408
- UPC # 842653110213
- Country of Origin China
- Category Cups
Dimensions
Overall Height | 3 |
Overall Length | 4.2 |
Overall Width | 6 |
Details
Item | Kuksa Wooden Drinking Cup 8 oz. |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SSL)
- RABBIT Wine Opener Elect Red (W6310)
- GE Bake Element (WB44X5099)
- IMPERIAL COOKING EQUIPMENT Safety Thermostat Lcc, 5/16 X 3-1/2, 36 (1177)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- Barebones Living Cups