Shop All Shovels and Scoops
Barebones Living
Folding Shovel, Lightweight and Durable Beechwood Handle, Manganese Steel Blade
Mfr # HMS-2100
Zoro # G109808627
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Overall Length 8.75 in
- Blade Width 32 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # HMS-2100
- Zoro # G109808627
- UPC # 842653121004
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Overall Length | 8.75 in |
Blade Width | 32 in |
Overall Height | 3 in |
Details
Item | Foldable Shovel |
Handle Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Banjo Bolt (8-0516)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- BRIGGS & STRATTON Pinion Gears (5 of 695708) (4194)
- JT EATON Catch and Release Skunk Trap, 30 1/2 in (475N)
- BAREBONES LIVING Scoop Shovel, Black Walnut Handle (GDN-092)
- BAREBONES LIVING Ergonomic Stainless Steel Spade Blade, Walnut Handle (GDN-052)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Green Polypropylene Handle (69822)
- NUPLA 14 ga Round Point Non-Conductive Shovel, Steel Blade, 48 in L Black Fiberglass Handle (6894320)
- WESTWARD #2 14 ga Scoop Shovel, Steel Blade, 43 in L Yellow Fiberglass Handle (12U493)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89244)
- TRUE TEMPER 14 in Poly Blade Scoop W/ Wood D-Grip Handle (1681500)
- Barebones Living Lawn & Garden Tools