Shop All Shovels and Scoops
Barebones Living
Ergonomic Stainless Steel Spade Blade, Walnut Handle
Mfr # GDN-052
Zoro # G109808665
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 13.5 in
- Height 2
- Overall Length 3 in
- Color Black
- Width 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-052
- Zoro # G109808665
- UPC # 819665010527
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 13.5 in |
Height | 2 |
Overall Length | 3 in |
Width | 13.5 |
Overall Height | 2 in |
Details
Item | Garden Spade Trowel |
Color | Black |
Blade Type | Spade |
Handle Color | Black |
Material | Garden Trowel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT8)
- KOHLER Shroud #1 Cylinder (62 424 17-S)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7144)
- MTD Blade- 22 Extreme (942-0742-X)
- BAREBONES LIVING Scoop Shovel, Black Walnut Handle (GDN-092)
- BAREBONES LIVING Folding Shovel, Lightweight and Durable Beechwood Handle, Manganese Steel Blade (HMS-2100)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49957)
- NUPLA 14 ga Trenching V Shovel, Steel Blade, 48 in L Yellow Fiberglass w/Polypropylene Outer Jacket Handle (75.72-310)
- ANVIL Wood Handle Digging Shovel (3589600)
- CORONA TOOLS Corona 12.25 in Aluminum Garden Transplanter Poly Handle (CT 3020I)
- RADIUS GARDEN 44 in L Root Slayer Deep Weeder, Carbon Steel (23511)
- Barebones Living Lawn & Garden Tools