Shop All Lanterns
Barebones Living
Edison Mini Lantern, Red, 3PK
Mfr # LIV-277
Zoro # G209808664
product price: $99.99
/pk 3, $33.33/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75
- Height 7
- Width 16
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-277
- Zoro # G209808664
- UPC # 819665012774
- Country of Origin China
- Category Lanterns
Dimensions
Length | 4.75 |
Height | 7 |
Width | 16 |
Details
Item | Edison Mini Lantern - 3 Pack - Red |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- HOLEX flashlight LED and UV with battery, Type: UV, LED (081518 UV-LED)
- STREAMLIGHT Streamlight Protac 1L-1Aa (STL88061)
- MAGLITE MAG-Lite 459-M2A11H Aa Mini Blue Holster Combo Pack W-2Aa Batte (459-M2A11H)
- BAREBONES LIVING Barebones Antique Bronze Edison Mini Lantern - Vintage Adjustable Camping Light (LIV-273)
- BAREBONES LIVING Barebones Railroad Lantern, Olive Drab (LIV-281)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Teal (LIV-161)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Red (LIV-262)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Dusty Yellow (LIV-160)
- BAREBONES LIVING Barebones Edison Mini Lantern - Vintage Adjustable Camping Light Slate Grey (LIV-293)
- STREAMLIGHT Lantern, Nylon, Yellow, 400lm (44321)
- Barebones Living Lanterns