Shop All Cookware
Barebones Living
Cowboy Wok - 15in
Mfr # CKW-457
Zoro # G509762390
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.33
- Width 19.09
- Color Black
- Length 19.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-457
- Zoro # G509762390
- UPC # 819665014570
- Country of Origin China
- Category Cookware
Dimensions
Height | 4.33 |
Width | 19.09 |
Length | 19.09 |
Details
Item | Cowboy Wok - 15 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JELL-O Jell-O Instant Powdered Cherry Gelatin Dessert 3 oz., PK24 (00043000200735)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- IMPERIAL BROWN Inside Release (Freezer) (IBIR487A0436)
- MALT O MEAL Hearty Traditons Instand Maple Brown Sugar Oatmeal 1.51 oz., PK200 (11850)
- BAREBONES LIVING Polished Cast Iron DO - 4 qt (CKW-327)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 12in (CKW-318)
- BAREBONES LIVING Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking (CKW-312)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 6in (CKW-315)
- BAREBONES LIVING Barebones Cast Iron Flat Pan (CKW-314)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 10in (CKW-317)
- KING KOOKER Fry Pan, Basket, Aluminum, 10qt. (KK 2)
- Barebones Living Cookware