Shop All Grill Accessories
Barebones Living
Cowboy Grill Cover-23in
Mfr # CKW-446
Zoro # G409762391
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Color Black
- Width 11.81
- Length 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-446
- Zoro # G409762391
- UPC # 819665014464
- Country of Origin China
- Category Grill Accessories
Dimensions
Height | 2 |
Width | 11.81 |
Length | 15.75 |
Details
Item | Cowboy Grill Cover - 23 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Valencia Long 36x16x22 - Espresso (5875-ES)
- KOHLER Air Filter (ED0021753060S)
- PACIFIC PLAY TENTS Super Duper 4-Kid Dome Tent (40205)
- STENS Murray 056217E701Ma Mulching Blade 335-819 (335-819)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate Carry Bag (CKW-401)
- BAREBONES LIVING Cowboy Grill Cover - 30in (CKW-453)
- BAREBONES LIVING Fire and Grill Mat (CKW-410)
- BAREBONES LIVING Barebones Stainless Steel Cleaning Mesh (CKW-331)
- BAREBONES LIVING Barebones Cowboy Grill Coal Shovel (CKW-465)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate - Rectangular (CKW-476)
- CLASSIC ACCESSORIES Cover, Med, Sqr. Smoker, Beige (73012)
- Barebones Living Grill Accessories