Shop All Aprons
Barebones Living
Chef Grilling Apron - Stone
Mfr # CKW-478
Zoro # G409762414
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stone
- Width 17.5
- Length 12.75
- Height 1
- Overall Length 12.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-478
- Zoro # G409762414
- UPC # 819665014785
- Country of Origin China
- Category Aprons
Dimensions
Width | 17.5 |
Length | 12.75 |
Height | 1 |
Overall Length | 12.75 |
Details
Item | Chef Grilling Apron - Stone |
Color | Stone |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (25654)
- MICHELIN Size 12 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- GVS-RPB RPB Safety Nova 3 Cassette Lens System, 1 Outer Lens/5 Tear-Away, 20/Case (NV3-745)
- CONDOR Inspection Gloves, White, Light, Men L, PK12 (48UR63)
- BAREBONES LIVING Tradesman Leather Apron (CKW-479)
- BAREBONES LIVING Barebones Chef Grilling Apron (CKW-480)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Teal (18159)
- SAN JAMAR Bib Apron, Vinyl, Brown, Extra Long, 37" (604VBA37-BR)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- Barebones Living Workwear and Protective Clothing