Shop All Outdoor Fireplaces, Fire Pits & Accessories
Barebones Living
CBFPG Handle Replacement Kit
Mfr # CKW-444
Zoro # G809762441
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.75
- Width 6.25
- Height 1.75
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-444
- Zoro # G809762441
- UPC # 819665014440
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 1.75 |
Width | 6.25 |
Height | 1.75 |
Details
Item | Cowboy Fire Pit Grill Handle Replacement Kit |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ultrasonic Cleaner - Stainless Steel Tank And Housing Construction (752-100)
- IK SPRAYERS Complete Chamber, Foam Pro 2 (81676801)
- HUSQVARNA Backpack Blower, 692.17 cfm, 180 mph, 22.5 lb (350BT)
- A & I PRODUCTS Cogged Wedge V-Belt (3/8" X 50") 11" x3" x0.5" (A-3VX500)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 23in (CKW-440)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 30in (CKW-450)
- BAREBONES LIVING Barebones Fire Pit Grill Grate - Circular (CKW-477)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- NATURE SPRING Nature Spring 8-Foot Firewood Rack with Cover (343081GKC)
- Barebones Living Outdoor Fireplaces, Fire Pits & Accessories