Shop All Cooking Utensils
Barebones Living
Blue Carbon Steel Skillet - 9in
Mfr # CKW-419
Zoro # G009762425
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 11.26
- Length 11.26
- Color Blue carbon
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # CKW-419
- Zoro # G009762425
- UPC # 819665014198
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 11.26 |
Length | 11.26 |
Height | 4 |
Details
Item | Blue Carbon Steel Skillet - 9" |
Color | Blue carbon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 208/240/480V, 24V/75Va, 50 (S1-02533469000)
- BLOOMFIELD Warmer Element 240V 1650W (2N-303375UL)
- FIT FRUIT & VEGETABLE Fit Fruit & Vegetable Antibacterial Produce Wash 1 gal., PK4 (11128)
- LOCKWOOD MANUFACTURING Digital Thermometer On Door Of (H-THERMOMETER-D)
- BAREBONES LIVING Cast Iron Wood Scraper-Walnut (CKW-499)
- BAREBONES LIVING Wooden Spatula - Walnut (CKW-368)
- BAREBONES LIVING Wooden Spoon - Walnut (CKW-367)
- BAREBONES LIVING Barebones Cowboy Grill Chef Spoon (CKW-466)
- BAREBONES LIVING Barebones Cowboy Grill Ladle (CKW-464)
- BAREBONES LIVING Barebones Cowboy Grill Carving Fork (CKW-468)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- Barebones Living Cooking Utensils