Shop All Cookware
Barebones Living
Blue Carbon Steel Skillet - 12in
Mfr # CKW-420
Zoro # G209762379
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.48
- Height 4.09
- Color Blue carbon
- Length 14.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-420
- Zoro # G209762379
- UPC # 819665014204
- Country of Origin China
- Category Cookware
Dimensions
Width | 14.48 |
Height | 4.09 |
Length | 14.48 |
Details
Item | Blue Carbon Steel Skillet - 12" |
Color | Blue carbon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Electronic Timer (29246.1)
- MERRYCHEF Magnetron (P30Z1472)
- HENNY PENNY Warmer Element Assy 120V 1000W 4" X 6" (51279)
- SWEETEX Sweetex Golden Flex Icing Shortening 50lbs (106275 TH)
- BAREBONES LIVING Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking (CKW-312)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 12in (CKW-318)
- BAREBONES LIVING Barebones Cast Iron Flat Pan (CKW-314)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 6in (CKW-315)
- BAREBONES LIVING Cast Iron Skillet - 10in (CKW-302)
- BAREBONES LIVING Polished Cast Iron DO - 4 qt (CKW-327)
- PIT BARREL COOKER SausageHot Dog & Brat Hanger (247423)
- Barebones Living Cookware