Shop All Lanterns
Barebones Living
Beacon Lantern - Blue
Mfr # LIV-239
Zoro # G609808639
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.25
- Color Blue
- Width 5.5
- Height 7.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-239
- Zoro # G609808639
- UPC # 819665012392
- Country of Origin China
- Category Lanterns
Dimensions
Length | 4.25 |
Width | 5.5 |
Height | 7.25 |
Details
Item | Beacon Lantern - Blue |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Univ Light Bulb Changer (977001)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- BAREBONES LIVING Barebones Zippered Lantern Storage Bag (LIV-285)
- BAREBONES LIVING Barebones Antique Bronze Edison Mini Lantern - Vintage Adjustable Camping Light (LIV-273)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Teal (LIV-161)
- BAREBONES LIVING Barebones Railroad Lantern, Olive Drab (LIV-281)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Red (LIV-262)
- LAVISH HOME Solar-Powered Lantern, Antique Bronze (72-LNTN-4)
- Barebones Living Lanterns