Shop All Hand Saws
Barebones Living
Barebones Wire Saw - Strong Stainless Steel Wire Saw
Mfr # HMS-2140
Zoro # G909762440
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Height 1.75
- Width 5.5
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # HMS-2140
- Zoro # G909762440
- UPC # 842653121400
- Country of Origin China
- Category Hand Saws
Dimensions
Length | 4 |
Height | 1.75 |
Width | 5.5 |
Details
Item | Wire Saw - Walnut |
Color | Walnut |
Description
Strong Poly Bag - Walnut Ultra Lightweight Wire Saw - Hand Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Plug Hand Tap (DWTP30X3.5)
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5021M)
- EAZYPOWER 9.5"-12" Push Pull Click Click Screwdriver/Drill Kit 1/4" bits (81966)
- APEX TOOL GROUP Slotted Screwdriver Bit (323-2X)
- BAREBONES LIVING Barebones TimberSaw (GDN-074)
- VULCAN Hacksaw Adjust Frame 8-12In (JL52001)
- SOG Folding Saw, Wood Saw Blade, 8.25" (F10N-CP)
- FISKARS Hand Saw, 6 in Blade L, Drywall/Metal (730100-1001)
- SURTEK Backsaw 14" (120228)
- BAHCO Bahco Economy Bowsaw, 21" (SE-16-21)
- HYDE 6 in. Mgp Heavy Duty Jab Saw 09016 (9016)
- Barebones Living Cutting and Shaping Tools