Shop All Garden Hoes
Barebones Living
Barebones Walnut Triangle Hoe - Heat-treated 2CR13 stainless steel Blade
Mfr # GDN-091
Zoro # G509808647
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 13.25
- Handle Material Triangle Hoe - Walnut/Black
- Overall Length 6
- Color Black
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-091
- Zoro # G509808647
- UPC # 819665010916
- Country of Origin China
- Category Garden Hoes
Dimensions
Blade Width | 13.25 |
Overall Length | 6 |
Height | 4 |
Details
Item | Triangle Hoe - Walnut/Black |
Handle Material | Triangle Hoe - Walnut/Black |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN GRO Soil Potting Moisture Cont 2Cf (1413000.CFL002P)
- GCI OUTDOOR XL BLK Freestyle Rocker (47110)
- TRUE TEMPER Ames Union Tools 18 Combo Snow Shovel (1627400)
- MTD Fuel Line Asm (753-04233)
- BAREBONES LIVING Barebones | Walnut Square Hoe - Curved Blade & Comfortable Grip (GDN-054)
- PATIOPLUS Dewit Junior Kids Double Hoe (PA571980)
- PERFECTPATIO A2C-D Long Handle Weeding Hoe (PE32654)
- SEYMOUR MIDWEST BEET HOE REPLAC HNDL 54 in. (MG-ATB)
- GARDENCARE Stainless Steel Sickle A plus Grade Plastic Handle 43 in (GA146682)
- PATIOPLUS 163115700 Action Hoe Sharp (PA29673)
- TRUPER Truper 2861433 54 in. Eye Hoe Replacement Handle; Natural (2861433)
- Barebones Living Lawn & Garden Tools