Shop All Garden Hoes
Barebones Living
Barebones | Walnut Square Hoe - Curved Blade & Comfortable Grip
Mfr # GDN-054
Zoro # G809808613
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 13
- Handle Material Square Hoe
- Overall Length 6
- Color Black
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-054
- Zoro # G809808613
- UPC # 819665010541
- Country of Origin China
- Category Garden Hoes
Dimensions
Blade Width | 13 |
Overall Length | 6 |
Height | 2.75 |
Details
Item | Square Hoe |
Handle Material | Square Hoe |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Kansas State Mini Soccer Ball (158-94S1-1)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X64)
- AFTERMARKET 290595 Throttle Control Cable Fits Bobcat (290-595-STN)
- HONDA Air Filter (17210-ZE2-822)
- BAREBONES LIVING Barebones Walnut Triangle Hoe - Heat-treated 2CR13 stainless steel Blade (GDN-091)
- ROGUE TOOLS Hoe Field 60 Inch x 7 Inch x 65 Inch (70F)
- SEYMOUR MIDWEST Beet Hoe, 7"x31/2" Head, 54" Handle (42465)
- BULLY TOOLS Field Hoe, 8", Long Fiberglass Handle (92323)
- VULCAN Garden Hoe, 6 in W Blade, Forged Blade, Fiberglass Handle, 6234 in OAL (34467 ATJ-F)
- TIERRA-DERCO Dutch Hand Hoe - Right (F10)
- AMES Shank Patt Onion Hoe (66135)
- Barebones Living Garden Hoes