Shop All Hand Saws
Barebones Living
Barebones TimberSaw
Mfr # GDN-074
Zoro # G109762486
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.25
- Color Walnut
- Width 17.75
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-074
- Zoro # G109762486
- UPC # 819665010749
- Country of Origin China
- Category Hand Saws
Dimensions
Length | 5.25 |
Width | 17.75 |
Height | 2 |
Details
Item | Timber Saw - Walnut |
Color | Walnut |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING HSS Flex Bit- 3/8"x 48" (FLX3848)
- DRILL AMERICA 3/4"-24 HSS Plug Hand Tap (DWTST3/4-24P)
- PROTO Ratcheting Wrench Set, Pieces 12 (JSCVMF-12S)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 2 Cut L (02321)
- GYROS Razor Saw Replacement Blade (84-16008)
- HOMESTEAD #10 Hack Saw Frame (HO112061)
- STANLEY FATMAX® Coping Saw Carded – 6-3/4" Depth (15-106A)
- DEWALT Stanley Consumer Tools 253903 25 mm Snap Blade - Pack of 3 (253903)
- DYNAMIC Tools Hacksaw, 12" (D040002)
- STANLEY FATMAX® Multi-Purpose Saw (20-220)
- CRAFTSMAN Hand Saw, 20 (CMHT20881)
- Barebones Living Hand Saws